Shop All Radial Ball Bearings
Timken
Radial Bearing, Open, 40mm Bore
Mfr # 308K
Zoro # G8020275
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 40 mm
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 308K
- Zoro # G8020275
- UPC # 087796042681
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 90 mm |
Width | 23 mm |
Outside Dia. Tolerance | +0/-.015mm |
Fillet Radius | 1.5 mm |
Outside Diameter | 90 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 40 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outer Ring Width | 23 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6308, Bore Diameter 40 mm, Closure Open, Outer Ring Width 23 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 49,375 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Element (PN2142013G)
- SKF SKF 6305 2RSJ, Single Row Ball Bearings (6305 2RSJ)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZY05030-15-51-G)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.90" OD (5V492)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (306KDD)
- TIMKEN Radial Bearing, Open, 60mm Bore (312K)
- TIMKEN Radial Bearing, Double Seal, 50mm Bore (210PP)
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (305PP)
- TIMKEN Radial Bearing, Double Shield, 35mm Bore (207KDD)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (204PP)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6202 2RS (SS6202 2RS FM222)
- Timken Ball Bearings