Shop All Radial Ball Bearings
Timken
Radial Bearing, Open, 35mm Bore
Mfr # 207W
Zoro # G8157852
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Seal/Shield Type Open
- Bore Dia. 35 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 207W
- Zoro # G8157852
- UPC # 087796041028
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outer Ring Width | 17 mm |
Bore Diameter | 35 mm |
Fillet Radius | 1.1 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter | 72 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Open, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 38,833 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A23 V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (3GWG6)
- CLIMAX METAL PRODUCTS C-050-DT Set Screw Collar (C-050-DT)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-103 (125153 NSTU-SC-103)
- LEESON Farm Duty Motor, Capacitor-Start, 2 HP, 115/208-230V AC, 1,740 Nameplate RPM, 182T Frame (131541.00)
- TIMKEN Radial Bearing, Double Seal, 12mm Bore (201PP)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (9103PP)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (306KDD)
- TIMKEN Radial Bearing, Double Seal, 10mm Bore (9100PP)
- TIMKEN Radial Bearing, Double Seal, 35mm Bore (307PP)
- TIMKEN Radial Bearing, Open, 25mm Bore (205K)
- BROWNING Mounted Ball Bearing, Taiwano Bolt Pillow Block, Low Base, Setscrew (VPLS227 1-11/16)
- Timken Radial Ball Bearings