Shop All Radial Ball Bearings
Timken
Radial Bearing, Open, 30mm Bore
Mfr # 206W
Zoro # G8470892
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Seal/Shield Type Open
- Bore Dia. 30 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # 206W
- Zoro # G8470892
- UPC # 087796040793
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outer Ring Width | 16 mm |
Fillet Radius | 1 mm |
Outside Diameter | 62 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Bore Diameter | 30 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Open, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 68,900 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE RAW EDGE COGGED V-BELTS (AX26)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4, 1/4 HP, 115V AC Voltage, 56 Frame (5KCR49PN3011X)
- EATON AEROQUIP Hose, Hydraulic (FC300-04-25)
- LENZ Filter Assembly Spin-On, 25 Micron, 55 Gpm, 150 PSI, 1 1/4 NPTf Port (221010)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PP)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (9103KDD)
- TIMKEN Radial Bearing, Open, 45mm Bore (209W)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PPG)
- TIMKEN Radial Bearing, Double Shield, 55mm Bore (311KDD)
- TIMKEN Radial Bearing, Open, 40mm Bore (308K)
- PEER Radial Ball Bearing- Extra Small Size With Two Seals (88008)
- Timken Radial Ball Bearings