Shop All Radial Ball Bearings
Timken
Radial Bearing, Open, 25mm Bore
Mfr # 9105K
Zoro # G8016145
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Seal/Shield Type Open
- Bore Dia. 25 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # 9105K
- Zoro # G8016145
- UPC # 087796046719
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 47 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-.011mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outer Ring Width | 12 mm |
Bore Diameter | 25 mm |
Fillet Radius | 0.6 mm |
Outside Diameter | 47 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6005, Bore Diameter 25 mm, Closure Open, Outer Ring Width 12 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 11,165 N, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Worm, 32DP, 14.5PA, .438PD, Steel/Unhardened (LTHB-1)
- BESTORQ Replacement for TY4798 JOHN DEERE Air Compressors: A75 Belt for Main Drive, 4LK370 (4LK370)
- ZEP Zep 2000, Lubricant, 20n13, PK12 (416401)
- SPEEDAIRE Jaw Housing (42VA71)
- TIMKEN Radial Bearing, Double Shield, 40mm Bore (208KDD)
- TIMKEN Radial Bearing, Double Shield, 10mm Bore (200KDD)
- TIMKEN Radial Bearing, Double Seal, 60mm Bore (312NPP)
- TIMKEN Radial Bearing, Open, 20mm Bore (304W)
- TIMKEN Radial Bearing, Open, 17mm Bore (303K)
- TIMKEN Radial Bearing, Double Shield, 35mm Bore (207KDD)
- NSK 6000 Series Single Row Deep Groove Ball Bearing (6006 2Z)
- Timken Ball Bearings