Shop All Radial Ball Bearings
Timken
Radial Bearing, Open, 20mm Bore
Mfr # 204K
Zoro # G8313934
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Seal/Shield Type Open
- Cage Material Steel
- Bore Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 204K
- Zoro # G8313934
- UPC # 087796045507
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-.011mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outer Ring Width | 14 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Bore Diameter | 20 mm |
Fillet Radius | 1 mm |
Outside Diameter | 47 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6204, Bore Diameter 20 mm, Closure Open, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 11,877 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A29 V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (6A141)
- VIBCO Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase (SPR-80HD)
- PIX Belt, B Kevlar, 5/8 x 87 in. OC (B84K)
- PARKER Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting (0.56NSR01.50)
- TIMKEN Radial Bearing, Open, 12mm Bore (201K)
- TIMKEN Radial Bearing, Open, 20mm Bore (304K)
- TIMKEN Radial Bearing, Open, 55mm Bore (311K)
- TIMKEN Radial Bearing, Double Shield, 25mm Bore (305KDD)
- TIMKEN Radial Bearing, Double Shield, 65mm Bore (213WDDN)
- TIMKEN Radial Bearing, Open, 25mm Bore (9105K)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6204 2RS)
- Timken Ball Bearings