Shop All Radial Ball Bearings
Timken
Radial Bearing, Open, 17mm Bore
Mfr # 303K
Zoro # G8209686
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 17 mm
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 303K
- Zoro # G8209686
- UPC # 087796046245
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-.011mm |
Outside Diameter | 47 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 17 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outer Ring Width | 14 mm |
Fillet Radius | 1 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6303, Bore Diameter 17 mm, Closure Open, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 14,991 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Mini filter/Regulator, Poly Bowl, 1/4" (B742G)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 7/8, PK3 (CB161907)
- BVA 25 Ton Cylinder, SA, 1425 In Stroke, H2514 (H2514)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-1/4-11-1/2, Hex Nipple (2083-20-20S)
- TIMKEN Radial Bearing, Double Seal, 60mm Bore (312NPP)
- TIMKEN Radial Bearing, Double Shield, 12mm Bore (301KDD)
- TIMKEN Radial Bearing, Open, 12mm Bore (9101K)
- TIMKEN Radial Bearing, Open, 55mm Bore (311K)
- TIMKEN Radial Bearing, Double Shield, 15mm Bore (9102KDD)
- TIMKEN Radial Bearing, Double Shield, 25mm Bore (305KDD)
- SKF Single Row Ball Bearings, Shielded (6308Z C003)
- Timken Ball Bearings