Shop All Radial Ball Bearings
Timken
Radial Bearing, Open, 17mm Bore
Mfr # 203K
Zoro # G9533325
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Seal/Shield Type Open
- Bore Dia. 17 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # 203K
- Zoro # G9533325
- UPC # 087796045248
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-.011mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outer Ring Width | 12 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Fillet Radius | 0.6 mm |
Bore Diameter | 17 mm |
Outside Diameter | 40 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 17 mm, Closure Open, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 10,587 N, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Bearings, Sealed, 8.00mm Bore Dia., 740 lb. (608-2RSMC3SRL)
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 22" ) 9" x4" x0.5" (A-3L220K)
- SOLBERG Liquid Separator, 60 cfm, 1-1/4 in. NPT (STS-125C)
- CONTINENTAL CONTITECH 2/5VX670 Banded Cogged V-Belt, 67" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX670)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (9103PP)
- TIMKEN Radial Bearing, Double Seal, 50mm Bore (210PP)
- TIMKEN Radial Bearing, Double Seal, 45mm Bore (309PP)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (9106PP)
- TIMKEN Radial Bearing, Open, 55mm Bore (211K)
- TIMKEN Radial Bearing, Double Shield, 40mm Bore (208KDD)
- NTN NTN 6219, RadialDeep Groove Ball Bearing 95 Mm Id X 170 Mm Od X 32 Mm W Open (6219)
- Timken Radial Ball Bearings