Shop All Radial Ball Bearings
Timken
Radial Bearing, Open, 15mm Bore
Mfr # 9102K
Zoro # G8359967
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Open
- Bore Dia. 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 9102K
- Zoro # G8359967
- UPC # 087796046542
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 32 mm |
Width | 9 mm |
Outside Dia. Tolerance | +0/-.011mm |
Bore Diameter | 15 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outside Diameter | 32 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Fillet Radius | 0.3 mm |
Outer Ring Width | 9 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6002, Bore Diameter 15 mm, Closure Open, Outer Ring Width 9 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 6,200 N, Fillet Radius 0.3 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Lubricant, Aerosol Can, 12 oz. (37341)
- GATES PowerGrip Timing Belts, 850H200 (850H200)
- TRITAN Radial Ball Bearing, PS, 30mm, 6006 2RS (6006 2RS/C3 PRX)
- LOC-LINE Vac Hose Segment Pack, 2 1/2 Dia, PK18 (81202)
- TIMKEN Radial Bearing, Double Shield, 55mm Bore (311KDD)
- TIMKEN Radial Bearing, Single Shield, 55mm Bore (311WDN)
- TIMKEN Radial Bearing, Double Seal, 40mm Bore (208PP)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PPG)
- TIMKEN Radial Bearing, Double Seal, 10mm Bore (200PP)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PP)
- SKF SKF 6307, Single Row Ball Bearings (6307)
- Timken Radial Ball Bearings