Shop All Radial Ball Bearings
Timken
Radial Bearing, Open, 15mm Bore
Mfr # 302K
Zoro # G8051854
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Cage Material Steel
- Seal/Shield Type Open
- Bore Dia. 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # 302K
- Zoro # G8051854
- UPC # 087796046214
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 42 mm |
Width | 13 mm |
Outside Dia. Tolerance | +0/-.011mm |
Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 15 mm |
Outside Diameter | 42 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outer Ring Width | 13 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6302, Bore Diameter 15 mm, Closure Open, Outer Ring Width 13 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 13,078 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (SAS 2)
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (24PR74)
- NTN NTN 6208, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Open (6208)
- SMC Valve, Rubber Seal, 5Port, 2Position, 24VDC (SY3140-5MZ)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (203KDDG)
- TIMKEN Radial Bearing, Double Seal, 55mm Bore (311NPP)
- TIMKEN Radial Bearing, Double Seal, 10mm Bore (200PP)
- TIMKEN Radial Bearing, Open, 30mm Bore (306K)
- TIMKEN Radial Bearing, Double Shield, 20mm Bore (304KDD)
- TIMKEN Radial Bearing, Double Shield, 35mm Bore (207KDDG)
- FAFNIR Single Row Ball Bearing, Extra Light Series - Sealed (9110PP C2)
- Timken Radial Ball Bearings