Shop All Radial Ball Bearings
Timken
Radial Bearing, Open, 12mm Bore
Mfr # 201K
Zoro # G7920945
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Seal/Shield Type Open
- Bore Dia. 12 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 201K
- Zoro # G7920945
- UPC # 087796044869
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 32 mm |
Width | 10 mm |
Outside Dia. Tolerance | +0/-.011mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Bore Diameter | 12 mm |
Outside Diameter | 32 mm |
Outer Ring Width | 10 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6201, Bore Diameter 12 mm, Closure Open, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,730 lbf, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (152SS400K000030)
- BANDO S2M-230 Timing Belt, 60-S2M-230 (60-S2M-230)
- TOMPKINS Hydraulic Fitting-Steel06MOR-08FPX (6900-06-08)
- BUYERS PRODUCTS 30 Gallon Side Mount Steel Reservoir (SMR30S)
- TIMKEN Radial Bearing, Double Seal, 45mm Bore (309PP)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PP)
- TIMKEN Radial Bearing, Double Shield, 12mm Bore (301KDD)
- TIMKEN Radial Bearing, Double Shield, 35mm Bore (207KDD)
- TIMKEN Radial Bearing, Double Shield, 35mm Bore (207KDDG)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PPG)
- SKF SKF-6006 2Z/C3, Single Row Ball Brgs, 6006 2ZC3 (6006 2Z/C3)
- Timken Ball Bearings