Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Shield, 65mm Bore
Mfr # 213WDDN
Zoro # G8048214
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 213WDDN
- Zoro # G8048214
- UPC # 087796066564
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 120 mm |
Width | 23 mm |
Outside Dia. Tolerance | +0/-.015mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Outside Diameter | 120 mm |
Fillet Radius | 1.5 mm |
Bore Diameter | 65 mm |
Outer Ring Width | 23 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6213, Bore Diameter 65 mm, Closure Double Shielded, Outer Ring Width 23 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 90,500 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ09)
- FASCO D1160 Oem Replacement, 1480Rpm (D1160)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-40M RESALE (125810 INS-SC-40M)
- MAXIM Hyd Cylinder, 2 In Bore, 20 In Stroke (288-315)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (9103PP)
- TIMKEN Radial Bearing, Open, 50mm Bore (210KG)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (203KDDG)
- TIMKEN Radial Bearing, Double Seal, 35mm Bore (9107PP)
- TIMKEN Radial Bearing, Double Shield, 20mm Bore (304KDD)
- TIMKEN Radial Bearing, Double Seal, 45mm Bore (209PP)
- NSK 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6202 16MMZZ 16MM BORE)
- Timken Ball Bearings