Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Shield, 60mm Bore
Mfr # 312KDD
Zoro # G8408881
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Bore Dia. 60 mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 312KDD
- Zoro # G8408881
- UPC # 087796067226
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 130 mm |
Width | 31 mm |
Outside Dia. Tolerance | +0/-.018mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Fillet Radius | 2.11 mm |
Outer Ring Width | 31 mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Bore Diameter | 60 mm |
Outside Diameter | 130 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6312, Bore Diameter 60 mm, Closure Double Shielded, Outer Ring Width 31 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 90,700 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 230V (4YFJ1)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-08-50)
- KROIL 8 Oz. Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant, 4PK (AZKL081C4)
- MRC Inst & Mini - Inch Brgs, #R8FF (R8FF)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (9106PP)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PP)
- TIMKEN Radial Bearing, Open, 15mm Bore (9102K)
- TIMKEN Radial Bearing, Double Seal, 50mm Bore (310PP)
- TIMKEN Radial Bearing, Double Seal, 45mm Bore (309PP)
- TIMKEN Radial Bearing, Double Shield, 40mm Bore (208KDD)
- SKF SKF 6300 2RSH C3, Single Row Ball Bearings (6300 2RSH C3)
- Timken Ball Bearings