Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Shield, 40mm Bore
Mfr # 208KDD
Zoro # G8249236
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Bore Dia. 40 mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # 208KDD
- Zoro # G8249236
- UPC # 087796041097
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 18 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outside Diameter | 80 mm |
Outer Ring Width | 18 mm |
Fillet Radius | 1.1 mm |
Bore Diameter | 40 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Double Shielded, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 36,200 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Gate Valve Sealant, 35 lb, Temp Range -20 to 500 Degrees F (92516)
- ATP Coiled Air Hose, 1/4" ID x 12 ft., Bend Radius: 1/2" (TT-14-15-LB-RS)
- LDI INDUSTRIES Valve, Solenoid, 120 V (ESS151-26)
- BOSTON GEAR SS, SetscrewLock, 1-7/16Bore (SSUC207-23)
- TIMKEN Radial Bearing, Open, 25mm Bore (9105K)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (9103KDD)
- TIMKEN Radial Bearing, Double Seal, 15mm Bore (202PP)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (9104PP)
- TIMKEN Radial Bearing, Open, 70mm Bore (214K)
- TIMKEN 2MM9106WICRDUL, Ball Bearings, Ball P4S Super Precision (2MM9106WICRDUL)
- TIMKEN Radial Bearing, Double Shield, 20mm Bore (204KDD)
- Timken Radial Ball Bearings