Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Shield, 35mm Bore
Mfr # 207KDDG
Zoro # G8387723
product price: $59.30
/ea
$59.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield, Snap Ring
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 207KDDG
- Zoro # G8387723
- UPC # 087796040847
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Width | 17 mm |
Retaining Ring Diameter | 65.02 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 35 mm |
Fillet Radius | 1.09 mm |
Outside Diameter | 72 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Double Shielded, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 28,500 N, Fillet Radius 1.09 mm, Includes Retaining Ring Yes, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Two Groove Cast Iron Sheave, 1 1/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.45-in. OD (2AK34 X 1 1/8)
- DIXON Series F Flow Control Valve, Brass, 1/4" (BFC400)
- KRYTOX 2 oz Tube White (XHT-ACX)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR16-4-4-A)
- TIMKEN Radial Bearing, Open, 25mm Bore (205K)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (206KDD)
- TIMKEN Radial Bearing, Open, 35mm Bore (207KG)
- TIMKEN Radial Bearing, Double Shield, 65mm Bore (213WDDN)
- TIMKEN Radial Bearing, Open, 55mm Bore (211K)
- TIMKEN Radial Bearing, Double Seal, 10mm Bore (200PP)
- SKF Single Row Ball Bearings, Shielded (16100ZZ)
- Timken Radial Ball Bearings