Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Shield, 35mm Bore
Mfr # 207KDD
Zoro # G8378151
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Seal/Shield Type Double Shielded
- Bore Dia. 35 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # 207KDD
- Zoro # G8378151
- UPC # 087796040823
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outer Ring Width | 17 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter | 35 mm |
Fillet Radius | 1.09 mm |
Outside Diameter | 72 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Double Shielded, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 28,500 N, Fillet Radius 1.09 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Lubricating Jelly 4 Oz. Tube (1254)
- D&D Timing Belt, LK, 0.5 x 35.6in PL, T95 (356LK050)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3204A25ANP01, Pressure Line, 25 micron (ZX-HP3204A25ANP01)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X08X06)
- TIMKEN Radial Bearing, Open, 30mm Bore (206K)
- TIMKEN Radial Bearing, Double Shield, 65mm Bore (213WDDN)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (306KDD)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PPG)
- TIMKEN Radial Bearing, Open, 40mm Bore (208W)
- TIMKEN Radial Bearing, Double Seal, 10mm Bore (9100PP)
- FAG BEARINGS FAG 2203 TVC3, SelfAligning Ball Bearings Double Row (2203 TVC3)
- Timken Ball Bearings