Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Shield, 30mm Bore
Mfr # 306KDD
Zoro # G8429811
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Seal/Shield Type Double Shielded
- Bore Dia. 30 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 306KDD
- Zoro # G8429811
- UPC # 087796042421
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 mm |
Width | 19 mm |
Outside Dia. Tolerance | +0/-.013mm |
Bore Diameter | 30 mm |
Fillet Radius | 1.1 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outer Ring Width | 19 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outside Diameter | 72 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Double Shielded, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 33,100 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ B88 V Belt, 91 in Outside Length, 5/8 in Top Width, 1 Ribs (B88)
- BONOMI Pneumatic, Spring Return Brass, Ball Valve (8P0082LF-C1-11/2)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 5.75-in. Outside Dia. (BK60H)
- DYNABRADE Muffler Assembly, 56079 (56079)
- TIMKEN Radial Bearing, Open, 20mm Bore (304K)
- TIMKEN Radial Bearing, Open, 17mm Bore (303K)
- TIMKEN Radial Bearing, Open, 40mm Bore (308K)
- TIMKEN Radial Bearing, Double Seal, 40mm Bore (208PP)
- TIMKEN Radial Bearing, Double Seal, 60mm Bore (312NPP)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (206PPG)
- FAG BEARINGS Deep Groove Ball Bearing, Single Row <= 90MM (6304RS)
- Timken Radial Ball Bearings