Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Shield, 25mm Bore
Mfr # 9105KDD
Zoro # G8051032
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Cage Material Steel
- Bore Dia. 25 mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 9105KDD
- Zoro # G8051032
- UPC # 087796046733
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 47 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-.011mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outside Diameter | 47 mm |
Bore Diameter | 25 mm |
Outer Ring Width | 12 mm |
Fillet Radius | 0.6 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6005, Bore Diameter 25 mm, Closure Double Shielded, Outer Ring Width 12 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 11,200 N, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material Pillowblock Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1-1/8in.Bore dia. (1610 X 1-1/8)
- NTN Radial Ball Bearing, Sealed, 10mm Bore Dia (6000LLBC3/L627)
- DURA-PREMIUM TORQUE Timing Belt, MXL, 025 x 101in PL, T126 (101MXL025)
- NORD AC Gearmotor, 3,629.0 in-lb Max. Torque, 130 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK572.1-100LP/4, 13.67, 1.25)
- TIMKEN Radial Bearing, Double Seal, 60mm Bore (312NPP)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (203KDDG)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (206PP)
- TIMKEN Radial Bearing, Double Shield, 55mm Bore (311KDD)
- TIMKEN Radial Bearing, Open, 25mm Bore (205K)
- TIMKEN Radial Bearing, Open, 25mm Bore (9105K)
- NSK NSK 6215ZZ C3, 6200 Series Single Row Deep Groove Ball Bearing (6215ZZ C3)
- Timken Ball Bearings