Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Shield, 25mm Bore
Mfr # 305KDD
Zoro # G7822692
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 305KDD
- Zoro # G7822692
- UPC # 087796042308
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outside Diameter | 62 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Fillet Radius | 1.1 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Bore Diameter | 25 mm |
Outer Ring Width | 17 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Double Shielded, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 26,200 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PEN-8X1, 25-BL (PEN-8X1,25-BL)
- EATON AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 13/16-16 ORS (1AA8FRA8)
- QA1 Female, Rod End, RH, 14/14.065mm (MCFR14)
- MTD Belt-V 5/8 X 89 (954-0341)
- TIMKEN Radial Bearing, Open, 15mm Bore (9102K)
- TIMKEN Radial Bearing, Double Seal, 40mm Bore (208PP)
- TIMKEN Radial Bearing, Double Seal, 35mm Bore (207PP)
- TIMKEN Radial Bearing, Single Shield, 55mm Bore (311WDN)
- TIMKEN Radial Bearing, Double Seal, 55mm Bore (311NPP)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PP)
- TRITAN Radial Ball Bearing, PS, 0.5In Bore Dia (1616 2RS PRX)
- Timken Radial Ball Bearings