Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Shield, 25mm Bore
Mfr # 205KDDG
Zoro # G8339161
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield, Snap Ring
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 205KDDG
- Zoro # G8339161
- UPC # 087796045873
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outer Ring Width | 15 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outside Diameter | 52 mm |
Bore Diameter | 25 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Double Shielded, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 3,600 lbf, Includes Retaining Ring Yes, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R40D25SV, Return Line, 25 micron, Outside-In (MF0064020)
- HONDA Replacement For Mega Compressor GX390 (0401-GX390)
- MILTON M Style Plug, 3/8" FNPT, PK10 (732)
- LEESON Washdown Motor, 3/4 HP, Rigid Base, CWSE (112428.00)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PP)
- TIMKEN Radial Bearing, Double Shield, 15mm Bore (9102KDD)
- TIMKEN Radial Bearing, Open, 35mm Bore (307W)
- TIMKEN Radial Bearing, Double Seal, 10mm Bore (200PP)
- TIMKEN Radial Bearing, Double Shield, 12mm Bore (301KDD)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (206PP)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #306PP (306PP)
- Timken Ball Bearings