Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Shield, 20mm Bore
Mfr # 204KDD
Zoro # G8988393
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # 204KDD
- Zoro # G8988393
- UPC # 087796045521
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-.011mm |
Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outer Ring Width | 14 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Bore Diameter | 20 mm |
Outside Diameter | 47 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6204, Bore Diameter 20 mm, Closure Double Shielded, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 14,200 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-30312J2/Q, Tapered Roller Brgs, 30312J2Q (30312J2/Q)
- D&D 79" Outside Length, 2/3" Top Width, 1 Ribs (BX76)
- DAYTON 6/B136 Banded V-Belt, 139-3/4" Outside Length, 4" Top Width, 6 Ribs (13W369)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/4" O-Ring Bo (6408-H04-O)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (206KDDG)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (9106PP)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (203KDDG)
- TIMKEN Radial Bearing, Double Shield, 65mm Bore (213WDDN)
- TIMKEN Radial Bearing, Double Seal, 45mm Bore (209PP)
- TIMKEN Radial Bearing, Double Seal, 40mm Bore (308PP)
- SKF SKF-1210, Self Aligning Ball Brgs, 1210 (1210)
- Timken Radial Ball Bearings