Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Shield, 17mm Bore
Mfr # 9103KDD
Zoro # G8278365
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 9103KDD
- Zoro # G8278365
- UPC # 087796046610
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 35 mm |
Width | 10 mm |
Outside Dia. Tolerance | +0/-.011mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 35 mm |
Outer Ring Width | 10 mm |
Fillet Radius | 0.3 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Bore Diameter | 17 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6003, Bore Diameter 17 mm, Closure Double Shielded, Outer Ring Width 10 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 6,660 N, Fillet Radius 0.3 mm, Includes Retaining Ring No, Lubricant Material Pillowblock Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-125-KW4H@90 Set Screw Coupling with Keyway (RC-125-KW4H@90)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 23 # of Teeth (40B23F-1B)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/3 HP (A8-1)
- DEWALT Inlet Filter Element; 14 & 18 CFM High Flow Single Stage Pumps (DXCM019-0221)
- TIMKEN Radial Bearing, Double Shield, 10mm Bore (300KDD)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (206PP)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (206PPG)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PP)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (306PP)
- TIMKEN Radial Bearing, Single Shield, 65mm Bore (313WDN)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 62022RSNR (6202-2RSNR)
- Timken Radial Ball Bearings