Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Shield, 17mm Bore
Mfr # 203KDDG
Zoro # G8462221
original price:
$24.55
7% off
new price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield, Snap Ring
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 17 mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 203KDDG
- Zoro # G8462221
- UPC # 087796045279
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-.011mm |
Bore Diameter | 17 mm |
Outer Ring Width | 12 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Retaining Ring Diameter | 34 mm |
Fillet Radius | 0.6 mm |
Outside Diameter | 40 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 17 mm, Closure Double Shielded, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 10,600 N, Fillet Radius 0.6 mm, Includes Retaining Ring Yes, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFH2)
- RULAND Shaft Collar, Clamp, 2Pc, 34mm, Alum (MSP-34-A)
- LUBRIMATIC COUPLER GRSGUN 90DEG 8"" (05050)
- MCGILL CF Series, Cam Follower, #CF3S (CF3S)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (206KDD)
- TIMKEN Radial Bearing, Double Seal, 35mm Bore (307PP)
- TIMKEN 2MM9106WICRDUL, Ball Bearings, Ball P4S Super Precision (2MM9106WICRDUL)
- TIMKEN Radial Bearing, Double Seal, 10mm Bore (200PP)
- TIMKEN Radial Bearing, Double Seal, 55mm Bore (311NPP)
- TIMKEN Radial Bearing, Open, 55mm Bore (311K)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6203 2NK)
- Timken Radial Ball Bearings