Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Shield, 15mm Bore
Mfr # 202KDD
Zoro # G8378657
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 202KDD
- Zoro # G8378657
- UPC # 087796045019
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 35 mm |
Width | 11 mm |
Outside Dia. Tolerance | +0/-.011mm |
Bore Diameter | 15 mm |
Outside Diameter | 35 mm |
Fillet Radius | 0.6 mm |
Outer Ring Width | 11 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Double Shielded, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Loading Non-Fill Slot, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 9,390 N, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5178)
- BESTORQ 295K8 Micro V Belt, 29.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (295K8)
- MOLYKOTE O-Ring Grease, Tube, 5.3 oz (4118446)
- ANCHOR FLUID POWER 3" CODE 61 CARBON STEEL FLANGE PLUG (48FOP)
- TIMKEN Radial Bearing, Double Shield, 20mm Bore (204KDD)
- TIMKEN Radial Bearing, Open, 55mm Bore (311K)
- TIMKEN Radial Bearing, Open, 40mm Bore (308K)
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (205PP)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PPG)
- TIMKEN Radial Bearing, Open, 20mm Bore (304W)
- SKF SKF-3202A, Double Row Ball Brgs, 3202A (3202A)
- Timken Ball Bearings