Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Shield, 12mm Bore
Mfr # 301KDD
Zoro # G7977873
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Bore Dia. 12 mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 301KDD
- Zoro # G7977873
- UPC # 087796046207
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 37 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-.011mm |
Outer Ring Width | 12 mm |
Fillet Radius | 1 mm |
Bore Diameter | 12 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outside Diameter | 37 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6301, Bore Diameter 12 mm, Closure Double Shielded, Outer Ring Width 12 mm, Outside Diameter 37 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 9,260 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (EZ-TSH-3100)
- JET-LUBE Thread Sealant, Run-N-Seal(R), 5 Gal (12215)
- DAYTON GP Mtr, Split Ph, TEFC, 1/2 HP, 1725 rpm, 56 (6XJ11)
- SPEEDAIRE Cover, Tamper Resistant (5ZL33)
- TIMKEN Radial Bearing, Double Seal, 50mm Bore (310PP)
- TIMKEN Radial Bearing, Double Seal, 55mm Bore (311NPP)
- TIMKEN Radial Bearing, Double Shield, 35mm Bore (207KDDG)
- TIMKEN Radial Bearing, Open, 30mm Bore (206K)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (203KDDG)
- TIMKEN Radial Bearing, Double Shield, 10mm Bore (200KDD)
- FAG BEARINGS FAG 6304 2ZR C3, Deep Groove BBear, Single Row 90Mm (6304 2ZR C3)
- Timken Ball Bearings