Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Shield, 12mm Bore
Mfr # 201KDD
Zoro # G8431254
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Cage Material Steel
- Bore Dia. 12 mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 201KDD
- Zoro # G8431254
- UPC # 087796175167
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 32 mm |
Width | 10 mm |
Outside Dia. Tolerance | +0/-.011mm |
Outer Ring Width | 10 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Fillet Radius | 0.6 mm |
Bore Diameter | 12 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outside Diameter | 32 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6201, Bore Diameter 12 mm, Closure Double Shielded, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 7,550 N, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Grease Pump System, 35 lb./5 gal., 50:1 (LP2002-1-B)
- LUBRIPLATE Metal Working Fluid, 12/11 Oz Spray, Drilling, Tapping, Sawing Fluid In Aerosol (L0185-063)
- BALDOR-RELIANCE 5Hp, 3480Rpm, 3Ph, 60Hz, 184Tc, 3636M, Tefc, F1, CESSWDM3613T (CESSWDM3613T)
- DAYTON 4/B111 Banded V-Belt, 114" Outside Length, 21/32" Top Width, 4 Ribs (54TY25)
- TIMKEN Radial Bearing, Open, 20mm Bore (204K)
- TIMKEN Radial Bearing, Open, 35mm Bore (207KG)
- TIMKEN Radial Bearing, Double Shield, 35mm Bore (207KDD)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (306PP)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PP)
- TIMKEN Radial Bearing, Open, 45mm Bore (209W)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77503)
- Timken Radial Ball Bearings