Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 60mm Bore
Mfr # 312NPP
Zoro # G8218287
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 312NPP
- Zoro # G8218287
- UPC # 087796067257
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 130 mm |
Width | 31 mm |
Outside Dia. Tolerance | +0/-.018mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 60 mm |
Fillet Radius | 2.11 mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Outer Ring Width | 31 mm |
Outside Diameter | 130 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6312, Bore Diameter 60 mm, Closure Double Sealed, Outer Ring Width 31 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 90,700 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MOR-06FOR 90 (6815-06-06)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 15 In, 1/4 NPT (R2-4-15M)
- SOLBERG Air Oil Separator, M22 Outlet, 35 SCFM (LGM2212)
- GATES PowerGrip GT4 Belts - 8M and 14M, 640-8MGT-20 (640-8MGT-20)
- TIMKEN Radial Bearing, Open, 25mm Bore (205K)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (306PP)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (9103PP)
- TIMKEN Radial Bearing, Double Seal, 10mm Bore (9100PP)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (206KDDG)
- TIMKEN Radial Bearing, Open, 40mm Bore (208W)
- SKF SKF 6307 2RS1, Single Row Ball Bearings (6307 2RS1)
- Timken Ball Bearings