Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 50mm Bore
Mfr # 310PP
Zoro # G8409816
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 310PP
- Zoro # G8409816
- UPC # 087796043060
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 110 mm |
Width | 27 mm |
Outside Dia. Tolerance | +0/-.015mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outer Ring Width | 27 mm |
Fillet Radius | 2 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Outside Diameter | 110 mm |
Bore Diameter | 50 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6310, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 68,600 N, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Baffle Plate, Governor (NR104)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5 Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (36VF01)
- CONTINENTAL CONTITECH 3/8" ID x 25 ft. PVC Air Hose 300 PSI RD (PLR03830-25)
- FASCO HVAC 3.3 In Motor, 1/40 HP, 230V, CW (D190)
- TIMKEN Radial Bearing, Double Seal, 55mm Bore (311NPP)
- TIMKEN Radial Bearing, Double Seal, 35mm Bore (307PP)
- TIMKEN Radial Bearing, Double Shield, 65mm Bore (213WDDN)
- TIMKEN Radial Bearing, Open, 50mm Bore (210KG)
- TIMKEN Radial Bearing, Double Shield, 12mm Bore (301KDD)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PP)
- SKF Bearing, Bore 65mm, Industry 6013-2RSJEM (6013 2RS JEM)
- Timken Ball Bearings