Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 45mm Bore
Mfr # 309PP
Zoro # G8017344
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Bore Dia. 45 mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 309PP
- Zoro # G8017344
- UPC # 087796042919
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 100 mm |
Width | 25 mm |
Outside Dia. Tolerance | +0/-.015mm |
Fillet Radius | 1.5 mm |
Bore Diameter | 45 mm |
Outside Diameter | 100 mm |
Outer Ring Width | 25 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6309, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 58,500 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Care Kit, w/4Z623 (212-TK2)
- GLOBAL GSC-187-Z Set Screw Collar (GSC-187-Z)
- D&D Timing Belt, 14M, 55 x 1778mm PL, T127 (1778-14M-55)
- DODGE F4B-SC-203 211 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-3/16 in Bore (124215)
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (305PP)
- TIMKEN Radial Bearing, Double Seal, 15mm Bore (202PP)
- TIMKEN Radial Bearing, Single Shield, 65mm Bore (313WDN)
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (205PP)
- TIMKEN Radial Bearing, Open, 20mm Bore (204K)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PP)
- TRITAN Radial Ball Bearing, PS, 55mm, 6211ZZ (6211 ZZ/C3 PRX)
- Timken Radial Ball Bearings