Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 35mm Bore
Mfr # 307PP
Zoro # G8273815
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 307PP
- Zoro # G8273815
- UPC # 087796042636
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 80 mm |
Width | 21 mm |
Outside Dia. Tolerance | +0/-.013mm |
Bore Diameter | 35 mm |
Fillet Radius | 1.5 mm |
Outer Ring Width | 21 mm |
Outside Diameter | 80 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6307, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 37,100 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (IGBK03830-100-G)
- GATES PowerGrip Timing Belts, 255L100 (255L100)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932633Q, Pressure Line, 10 micron (ZX-932633Q)
- TRITAN Double Riveted Chain, Link (35-2R CL)
- TIMKEN Radial Bearing, Open, 12mm Bore (201K)
- TIMKEN Radial Bearing, Double Seal, 35mm Bore (9107PP)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PPG)
- TIMKEN Radial Bearing, Double Shield, 55mm Bore (311KDD)
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (305PP)
- TIMKEN Radial Bearing, Open, 20mm Bore (304W)
- DAYTON Radial Bearing, Double Seal, 20mm Bore (1ZGH4)
- Timken Radial Ball Bearings