Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 30mm Bore
Mfr # 206PP
Zoro # G8988436
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 206PP
- Zoro # G8988436
- UPC # 087796174412
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Outside Dia. Tolerance | +0/-.013mm |
Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outside Diameter | 62 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outer Ring Width | 16 mm |
Bore Diameter | 30 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 21,600 N, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16610 (04Z-606)
- LOC-LINE Flare Nozzle, Black, 1-1/4", PK20 (59867-BLK)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- GATES XPZ1087 Metric V-Belt, 1087mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1087)
- TIMKEN Radial Bearing, Open, 40mm Bore (208W)
- TIMKEN Radial Bearing, Double Shield, 20mm Bore (204KDD)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PPG)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (206KDDG)
- TIMKEN Radial Bearing, Double Seal, 55mm Bore (311NPP)
- TIMKEN Radial Bearing, Double Seal, 45mm Bore (209PP)
- RHP 600 Series Single Row Deep Groove Ball Bearing (629Z)
- Timken Ball Bearings