Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 25mm Bore
Mfr # 9105PP
Zoro # G8215952
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 25 mm
- Cage Material Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # 9105PP
- Zoro # G8215952
- UPC # 087796046757
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 47 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-.011mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outside Diameter | 47 mm |
Fillet Radius | 0.6 mm |
Outer Ring Width | 12 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Bore Diameter | 25 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6005, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 11,200 N, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material Pillowblock Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-275-S Set Screw Collar (C-275-S)
- POWERTWIST STANDARD Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 0 Ribs (0450200)
- MITSUBOSHI 4/B74 77Inch Outside Length, 4 Ribs (4RB74)
- CLIMAX METAL PRODUCTS ISCC-075-075SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-075-075SKW)
- TIMKEN Radial Bearing, Double Seal, 35mm Bore (307PP)
- TIMKEN Radial Bearing, Single Shield, 65mm Bore (213WDN)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (9103KDD)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (206KDD)
- TIMKEN Radial Bearing, Double Shield, 35mm Bore (207KDDG)
- TIMKEN Radial Bearing, Double Shield, 12mm Bore (301KDD)
- SKF SKF-6002ZJEM, Single Row Ball Brgs, 6002ZJEM (6002ZJEM)
- Timken Radial Ball Bearings