Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 20mm Bore
Mfr # 304PPG
Zoro # G8044915
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Seal, Snap Ring
- Cage Material Steel
- Bore Dia. 20 mm
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 304PPG
- Zoro # G8044915
- UPC # 087796046344
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outside Diameter | 52 mm |
Outer Ring Width | 15 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter | 20 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6304, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 4,050 lbf, Includes Retaining Ring Yes, Lubricant Material Pillowblock Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINDALE ELECTRIC Brush Seater, 2 in X 2 in X 2 in, Grade Fs, Right Angle Tramway Handle (BRSRX23FSRT)
- D&D 109" Outside Length, 2/3" Top Width, 1 Ribs (B106/5L1090)
- CARLISLE 4L180 Durapower II FHP V-Belt (4L180)
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925394)
- TIMKEN 2MM9106WICRDUL, Ball Bearings, Ball P4S Super Precision (2MM9106WICRDUL)
- TIMKEN Radial Bearing, Double Seal, 10mm Bore (200PP)
- TIMKEN Radial Bearing, Double Shield, 55mm Bore (211KDDG)
- TIMKEN Radial Bearing, Double Seal, 12mm Bore (201PP)
- TIMKEN Radial Bearing, Double Shield, 10mm Bore (200KDD)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (306PP)
- FAG BEARINGS Deep Groove Ball Bearings, Single Row >140<320mm (6224)
- Timken Radial Ball Bearings