Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 20mm Bore
Mfr # 204PP
Zoro # G8988402
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Cage Material Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 204PP
- Zoro # G8988402
- UPC # 087796045705
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-.011mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Bore Diameter | 20 mm |
Outer Ring Width | 14 mm |
Outside Diameter | 47 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6204, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 3,250 lbf, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Male NPT, PK 6 (CH681-D6)
- DDS Shaft Seal, 25 x 45 x 11 mm., TC, Nitrile Rubber (254511TC)
- MILTON INDUSTRIES 1/4" Female Plug A-Style, 2/cd (S-778)
- LINCOLN Hose Extension, 12" L (G212)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (9103KDD)
- TIMKEN Radial Bearing, Open, 30mm Bore (206K)
- TIMKEN Radial Bearing, Open, 12mm Bore (201K)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (9106PP)
- TIMKEN Radial Bearing, Double Shield, 25mm Bore (205KDD)
- TIMKEN Radial Bearing, Double Seal, 35mm Bore (307PP)
- TRITAN Felt Seal Bearing, 2 Felt Rubber Seals, 35mm Bore Dia., 72mm Outside Dia., 0.669-in. Width (88107)
- Timken Ball Bearings