Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 17mm Bore
Mfr # 9103PP
Zoro # G8107601
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 17 mm
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 9103PP
- Zoro # G8107601
- UPC # 087796046634
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 35 mm |
Width | 10 mm |
Outside Dia. Tolerance | +0/-.011mm |
Fillet Radius | 0.3 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outside Diameter | 35 mm |
Bore Diameter | 17 mm |
Outer Ring Width | 10 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6003, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 6,660 N, Fillet Radius 0.3 mm, Includes Retaining Ring No, Lubricant Material Pillowblock Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 11 # of Teeth (41BS11H X 3/4)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-187)
- X1 TOOLS 7/8 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0875x8)
- NSK NSK 6304Z, 6300 Series Single Row Deep Groove Ball Bearing (6304Z)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (306PP)
- TIMKEN Radial Bearing, Double Seal, 12mm Bore (201PP)
- TIMKEN Radial Bearing, Double Shield, 60mm Bore (312KDD)
- TIMKEN Radial Bearing, Open, 25mm Bore (205K)
- TIMKEN Radial Bearing, Open, 20mm Bore (204K)
- TIMKEN Radial Bearing, Double Seal, 40mm Bore (208PP)
- TRITAN Radial Ball Bearing, PS, 35mm, 6307ZZ (6307 ZZ/C3 PRX)
- Timken Radial Ball Bearings