Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 17mm Bore
Mfr # 203PPG
Zoro # G7802706
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Seal, Snap Ring
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 203PPG
- Zoro # G7802706
- UPC # 087796045484
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-.011mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 40 mm |
Bore Diameter | 17 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outer Ring Width | 12 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 2,450 lbf, Includes Retaining Ring Yes, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 1-3/4 In. L (M10-125-2)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3081708, Pressure Line, 25 micron, Outside-In (MF0576064)
- DAYTON Motor Start Capacitor, 72-88 MFD, Round (6FLL6)
- BELAIRE Air Compressor, 16 HP, Vanguard, 30 gal. (6G3HV)
- TIMKEN Radial Bearing, Open, 55mm Bore (211K)
- TIMKEN Radial Bearing, Double Seal, 60mm Bore (312NPP)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PP)
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (9105PP)
- TIMKEN Radial Bearing, Open, 40mm Bore (208W)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (9104PP)
- NSK NSK 628 ZZM C3, 600 Series Single Row Deep Groove Ball Bearing (628 ZZM C3)
- Timken Radial Ball Bearings