Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 15mm Bore
Mfr # 202PPG
Zoro # G7929467
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Seal, Snap Ring
- Seal/Shield Type Double Sealed
- Bore Dia. 15 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 202PPG
- Zoro # G7929467
- UPC # 087796045231
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 35 mm |
Width | 11 mm |
Outside Dia. Tolerance | +0/-.011mm |
Outside Diameter | 35 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outer Ring Width | 11 mm |
Bore Diameter | 15 mm |
Retaining Ring Diameter | 29.97 mm |
Fillet Radius | 0.6 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 9,390 N, Fillet Radius 0.6 mm, Includes Retaining Ring Yes, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Distributor FR-1/8-A/I (FR-1/8-A/I)
- DDS Shaft Seal, TB, 42mm ID, Nitrile Rubber (425807TB)
- HANSEN Coupler Plug, (F)NPT, 1/4, Stainless Steel (LL11)
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 1/2 (E-4BF-TRB-2 1/2)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (306KDD)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (9104PP)
- TIMKEN Radial Bearing, Open, 50mm Bore (310K)
- TIMKEN Radial Bearing, Double Seal, 50mm Bore (210PP)
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (205PP)
- TIMKEN Radial Bearing, Open, 25mm Bore (9105K)
- FAFNIR Radial Ball Bearing, #201PP (201PP)
- Timken Ball Bearings