Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 15mm Bore
Mfr # 202PP
Zoro # G8419047
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Cage Material Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 202PP
- Zoro # G8419047
- UPC # 087796045194
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 35 mm |
Width | 11 mm |
Outside Dia. Tolerance | +0/-.011mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outer Ring Width | 11 mm |
Fillet Radius | 0.6 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 35 mm |
Bore Diameter | 15 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 9,390 N, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, 115V (D541)
- MTK Tapered Roller Bearing, 30mm Bore, 62mm (32206 A)
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm (QS 20 MM 1000)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/4 Bore Dia., 15 # of Teeth (60B15F-1L)
- TIMKEN Radial Bearing, Open, 60mm Bore (312K)
- TIMKEN Radial Bearing, Open, 50mm Bore (210KG)
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (205PP)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (203KDD)
- TIMKEN Radial Bearing, Open, 20mm Bore (204K)
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (305PP)
- SKF SKF 1213K C3, Self Aligning Ball Bearings (1213K C3)
- Timken Ball Bearings