Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 12mm Bore
Mfr # 9101PP
Zoro # G8436373
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 12 mm
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 9101PP
- Zoro # G8436373
- UPC # 087796047884
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 28 mm |
Width | 8 mm |
Outside Dia. Tolerance | +0/-.009mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Outside Diameter | 28 mm |
Outer Ring Width | 8 mm |
Bore Diameter | 12 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6001, Bore Diameter 12 mm, Closure Double Sealed, Outer Ring Width 8 mm, Outside Diameter 28 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,320 lbf, Includes Retaining Ring No, Lubricant Material Royco 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Extended Male Elbow, 90 Deg, 1/4 in. (KQ2W07-35AS)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Max. Flow - Air Treatment: 90 cfm (D18-04-FKG0B)
- PNEUMADYNE Manifold, Plastic, NPT, 3/8 In., 7-3/8 In. L (M20-250-8-PPN)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 10 # of Teeth (41B10F-5/8)
- TIMKEN Radial Bearing, Double Seal, 40mm Bore (208PP)
- TIMKEN Radial Bearing, Double Seal, 50mm Bore (310PP)
- TIMKEN Radial Bearing, Open, 70mm Bore (214K)
- TIMKEN Radial Bearing, Open, 55mm Bore (211K)
- TIMKEN Radial Bearing, Double Shield, 65mm Bore (213WDDN)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (9103PP)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 12mm Bore Dia., 28mm Outside Dia., 8mm Width (6001 ZZNR/C4)
- Timken Ball Bearings