Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 12mm Bore
Mfr # 201PP
Zoro # G8122651
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 12 mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 201PP
- Zoro # G8122651
- UPC # 087796075368
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 32 mm |
Width | 10 mm |
Outside Dia. Tolerance | +0/-.011mm |
Outside Diameter | 32 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Fillet Radius | 0.6 mm |
Bore Diameter | 12 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outer Ring Width | 10 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6201, Bore Diameter 12 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 7,550 N, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Adapter, Acid Resistant, PK2 (56821)
- SPEEDAIRE Air Cylinder, 10 mm Bore, 50 mm Stroke, ISO Double Acting (C85E10-50)
- SKF SKF 5215A, Double Row Ball Bearings (5215A)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 7.75" OD (741B)
- TIMKEN Radial Bearing, Open, 30mm Bore (306K)
- TIMKEN Radial Bearing, Open, 20mm Bore (304K)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PP)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (9103PP)
- TIMKEN Radial Bearing, Open, 17mm Bore (303K)
- TIMKEN Radial Bearing, Double Shield, 12mm Bore (301KDD)
- NTN BEARING Tight Fit Round Bore Deep Groove Ball Bearing25 mm Dia Bore52 mm OD1 Rows15 mm W10800 N Load (CS205LLU)
- Timken Ball Bearings