Shop All Radial Ball Bearings
Timken
Radial Bearing, Double Seal, 10mm Bore
Mfr # 200PP
Zoro # G8988366
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Cage Material Steel
- Bore Dia. 10 mm
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 200PP
- Zoro # G8988366
- UPC # 087796047761
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 30 mm |
Width | 9 mm |
Outside Dia. Tolerance | +0/-.009mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Bore Diameter | 10 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outer Ring Width | 9 mm |
Outside Diameter | 30 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6200, Bore Diameter 10 mm, Closure Double Sealed, Outer Ring Width 9 mm, Outside Diameter 30 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,530 lbf, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Bearing 2 Bolt Flange 3/4" Id, 3/8" Bolt Size With Set Screw Collar (154012)
- TIMKEN TIM-414, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 414 (414)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 10.6A (KDRAA28L2)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00 KIT)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PPG)
- TIMKEN Radial Bearing, Double Shield, 60mm Bore (312KDD)
- TIMKEN Radial Bearing, Open, 20mm Bore (304K)
- TIMKEN Radial Bearing, Double Seal, 45mm Bore (209PP)
- TIMKEN Radial Bearing, Open, 40mm Bore (208W)
- TIMKEN Radial Bearing, Double Shield, 65mm Bore (213WDDN)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6208-2NSE9NR (6208-2NSE9NR)
- Timken Ball Bearings