Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 7/8" Bore
Mfr # RAK 7/8
Zoro # G8203623
product price: $122.14
/ea
Free Shipping & Returns
$122.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RAK 7/8
- Zoro # G8203623
- UPC # 087796056930
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 7/8 in |
Dimension H2 | 2 11/16 in |
Dimension H | 1 5/16 in |
Overall Height | 2.734 in |
Dimension H1 | 15/32 in |
Dimension J | 4 1/8 in |
Dimension L | 5 1/2 in |
Bolt Size | 3/8 in |
Dimension N | 7/16 in |
Overall Width | 1.468 in |
Dimension A | 1 13/32 in |
Overall Length | 5.5 in |
Mount Hole Size | 0.811 in x 0.437 in |
Center Height | 1 5/16 in |
Base Height | 0.468 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 7/8 in |
Description
Pillow Block Bearing, Base Height 0.468 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.734 in, Overall Length 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B7C05, Pressure Line, 5 micron, Outside-In (MF0059542)
- FESTO Servo Motor EMME-AS-40-S-LV-AMB (EMME-AS-40-S-LV-AMB)
- ZORO SELECT Hydraulic Filter Element Kit, 25 Microns (36L342)
- LEGACY 1/2 In. Reusable Hose End Splicer (RP900500)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (RAK 1)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (VAS 1 3/8)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (YAS 1 1/8 SGT)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (VAK 2 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (YAS 1 11/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (SAS 1 7/16)
- SEALMASTER Pillow Block Bearing, Ball, 1-5/8" Bore (NPL-26)
- Timken Pillow Block & Flange Bearings