Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 5/8" Bore
Mfr # VAK 5/8
Zoro # G8171676
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # VAK 5/8
- Zoro # G8171676
- UPC # 087796056558
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 5/8 in |
Dimension H1 | 11/32 in |
Dimension H2 | 2 3/32 in |
Bolt Size | 3/8 in |
Dimension H | 1 1/16 in |
Overall Length | 4.859 in |
Dimension J | 3 5/8 in |
Dimension B | 1 1/8 in |
Dimension N | 7/16 in |
Overall Width | 1.187 in |
Overall Height | 2.093 in |
Dimension L | 4 7/8 in |
Dimension A | 1 3/16 in |
Mount Hole Center-to-Center Length | 3 5/8 in |
Mount Hole Size | 0.874 in x 0.437 in |
Bore Diameter | 5/8 in |
Mounting Bolt Size | 3/8 in |
Center Height | 1 1/16 in |
Base Height | 0.342 in |
Description
Pillow Block Bearing, Base Height 0.342 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 1/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 3 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.093 in, Overall Length 4.859 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Connector, Coil (CSN)
- WESTWARD Grease Coupler, 21/32in.1/8in. NPT (F) (19XH27)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGK6)
- COXREELS Spring Return Hose Reel, 1" Hose Dia., 50 ft. Length, 1250 psi (TMP-N-650)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (VAS 1 1/4S)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (RAK 1 11/16)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (VAS 2 3/16)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (VAK 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAK 1 1/4S)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (VAS 1)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS210)
- Timken Pillow Block Bearings