Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 5/8" Bore
Mfr # SAS 5/8
Zoro # G8228403
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # SAS 5/8
- Zoro # G8228403
- UPC # 087796056534
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 5/8 in |
Dimension B | 15/16 in |
Dimension J | 3 5/8 in |
Bolt Size | 3/8 in |
Dimension H2 | 2 7/32 in |
Dimension F | 31/32 in |
Dimension H | 1 3/16 in |
Dimension H1 | 15/32 in |
Overall Width | 1.187 in |
Dimension N | 7/16 in |
Dimension A | 1 3/16 in |
Overall Length | 4.859 in |
Dimension L | 4 7/8 in |
Overall Height | 2.218 in |
Base Height | 0.468 in |
Bore Diameter | 5/8 in |
Inner Ring Width | 0.937 in |
Mount Hole Center-to-Center Length | 3 5/8 in |
Mount Hole Size | 0.874 in x 0.437 in |
Center Height | 1 11/64 in |
Mounting Bolt Size | 3/8 in |
Description
Pillow Block Bearing, Base Height 0.468 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 3 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.218 in, Overall Length 4.859 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON AC Gearmotor, 138.0 in-lb Max. Torque, 86 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145129.00)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- GATES Hi-Power II Belts, A58 (A58)
- BVA HYDRAULICS Hand Pump 2 Speed S/A 122 Cu In Steel 10 (P2001)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (SAS 1 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (VAS 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (RAK 1 3/8)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (VAS 1 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAK 1 1/4S)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (SAS 1 3/8)
- CLESCO PBCM-BS-100-AH Pillow Block Bearing (PBCM-BS-100-AH)
- Timken Pillow Block Bearings