Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 5/8" Bore
Mfr # SAK 5/8
Zoro # G8989443
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # SAK 5/8
- Zoro # G8989443
- UPC # 087796156098
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 5/8 in |
Bolt Size | 3/8 in |
Overall Length | 4.859 in |
Dimension N | 7/16 in |
Dimension J | 3 5/8 in |
Dimension H1 | 11/32 in |
Overall Width | 1.187 in |
Dimension A | 1 3/16 in |
Dimension H2 | 2 3/32 in |
Dimension L | 4 7/8 in |
Dimension H | 1 1/16 in |
Overall Height | 2.093 in |
Dimension F | 31/32 in |
Inner Ring Width | 0.937 in |
Base Height | 0.342 in |
Bore Diameter | 5/8 in |
Mount Hole Size | 0.874 in x 0.437 in |
Center Height | 1 1/16 in |
Mount Hole Center-to-Center Length | 3 5/8 in |
Mounting Bolt Size | 3/8 in |
Description
Pillow Block Bearing, Base Height 0.342 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 1/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 3 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.093 in, Overall Length 4.859 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 1600-8M-30 Synchro-Cog HT Synchronous Belt (1600-8M-30)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 43'' (3L430)
- INGERSOLL-RAND PerFormance Air Angle Die Grinder Kit (302BK)
- GATES Micro-V Belts, 260J5 (260J5)
- TIMKEN Pillow Block Bearing, Ball, 1/2" Bore (SAK 1/2)
- TIMKEN Pillow Block Bearing, Ball, 1-5/8" Bore (RAK 1 5/8)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (SAS 1 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (VAK 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (VAK 1)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (RAS 1)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (NP-19)
- Timken Pillow Block Bearings