Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # YAS 3/4 SGT
Zoro # G8195327
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # YAS 3/4 SGT
- Zoro # G8195327
- UPC # 087796265547
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in |
Dimension L | 5 in |
Overall Height | 2.593 in |
Bolt Size | 3/8 in |
Dimension H1 | 19/32 in |
Dimension J | 3 51/64 in |
Dimension N | 7/16 in |
Dimension H2 | 2 19/32 in |
Dimension A | 1 5/16 in |
Dimension F | 1 5/64 in |
Dimension H | 1 5/16 in |
Dimension E | 1 7/32 in |
Overall Width | 1.296 in |
Overall Length | 5 in |
Dimension B | 1 1/4 in |
Mount Hole Center-to-Center Length | 3 25/32 in |
Inner Ring Width | 1.252 in |
Base Height | 0.594 in |
Center Height | 1 5/16 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Size | 0.795 in x 0.437 in |
Bore Diameter | 3/4 in |
Description
Pillow Block Bearing, Base Height 0.594 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 3 25/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.593 in, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6307 Z HT51, Single Row Ball Bearings (6307 Z HT51)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56H Frame (5UKF6BG)
- POWERDRIVE Delrin Coupling Chain, 3 In (N416CPLG)
- DAYTON Gearbelt, L, 86 Teeth, Length 32.3 In (1DHP7)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (SAS 1 3/4)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (RAK 2)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (YAK 1 11/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (RAK 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (YAS 1 11/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (YAS 1 15/16 SGT)
- CLESCO PBCM-BS-143 Pillow Block Bearing (PBCM-BS-143)
- Timken Pillow Block & Flange Bearings