Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # YAK 3/4 SGT
Zoro # G8106524
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # YAK 3/4 SGT
- Zoro # G8106524
- UPC # 087796157453
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in |
Overall Length | 5 in |
Dimension A | 1 5/16 in |
Dimension H1 | 17/32 in |
Overall Height | 2.515 in |
Dimension F | 1 5/64 in |
Dimension B | 1 1/4 in |
Dimension H2 | 2 17/32 in |
Overall Width | 1.296 in |
Dimension L | 5 in |
Dimension J | 3 51/64 in |
Bolt Size | 3/8 in |
Dimension H | 1 1/4 in |
Dimension E | 1 13/32 ft |
Inner Ring Width | 1.252 in |
Mount Hole Center-to-Center Length | 3 25/32 in |
Center Height | 1.25 in |
Mount Hole Size | 0.795 in x 0.437 in |
Base Height | 0.531 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 3/4 in |
Description
Pillow Block Bearing, Base Height 0.531 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1.25 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 3 25/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.515 in, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 190" Outside Length, 5/8" Top Width, 1 Ribs (5V1900)
- FASCO HVAC Motor, 1/60 HP, 1500 rpm, 115V, 3.3 (D182)
- PARKER Metal Bowl Kit, Zinc (PS835P)
- TRITAN Single Grv Cast Iron Sheave, 1 3/16-in. Bore Dia., Fnshd bore w/ Keyway and Set Screw, 5.95-in. OD (AK61 X 1 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (RAS 1 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (VAS 1 1/4)
- TIMKEN Pillow Block Bearing, Ball, 5/8" Bore (SAK 5/8)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (VAK 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (SAS 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (VAK 1 15/16)
- DODGE Sleeve Bearings, Solid Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-BASO-111 (006124 P2B-BASO-111)
- Timken Pillow Block Bearings