Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # SAS 3/4
Zoro # G5300732
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # SAS 3/4
- Zoro # G5300732
- UPC # 087796056817
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in |
Dimension F | 1 9/64 in |
Dimension J | 3 25/32 in |
Dimension B | 1 1/16 in |
Dimension N | 7/16 in |
Overall Height | 2.515 in |
Dimension A | 1 1/4 in |
Dimension H1 | 17/32 in |
Overall Width | 1.25 in |
Overall Length | 5 in |
Dimension H | 1 5/16 in |
Dimension H2 | 2 17/32 in |
Bolt Size | 3/8 in |
Dimension E | 3 5/8 in |
Dimension L | 5 in |
Inner Ring Width | 1.063 in |
Mount Hole Size | 0.78 in x 0.437 in |
Bore Diameter | 3/4 in |
Mounting Bolt Size | 3/8 in |
Base Height | 0.531 in |
Mount Hole Center-to-Center Length | 3 49/64 in |
Center Height | 1 5/16 in |
Description
Pillow Block Bearing, Base Height 0.531 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 3 49/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.515 in, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-LM11710, Tapered Inch Roller Bearing, LM11710 (LM11710)
- MARATHON MOTORS Marathon General Purpose Single Phase ODP Motor, 1/2 HP, 1725 RPM, 115/230V, ODP (C167A)
- GATES Hydraulic Coupling-Megacrimp, G25170-0810 (G25170-0810)
- SPEEDAIRE Air Line Lubricator, 1 In, 275 cfm, 250 psi (4ZL61)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (SAS 1)
- TIMKEN Pillow Block Bearing, Ball, 1-5/16" Bore (RAK 1 5/16)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (SAS 1 11/16)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (SAK 1)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (SAK 1 1/2)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (YAS 1 11/16 SGT)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-219 AH (VPB-219 AH)
- Timken Pillow Block Bearings