Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # SAK 3/4
Zoro # G8989434
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # SAK 3/4
- Zoro # G8989434
- UPC # 087796156104
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in |
Dimension L | 5 in |
Overall Height | 2.468 in |
Overall Width | 1.25 in |
Dimension H1 | 15/32 in |
Overall Length | 5 in |
Dimension F | 1 9/64 in |
Dimension E | 3 1/4 in |
Dimension H2 | 2 15/32 in |
Bolt Size | 3/8 in |
Dimension N | 7/16 in |
Dimension A | 1 1/4 in |
Dimension H | 1 1/4 in |
Dimension J | 3 25/32 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 3 49/64 in |
Center Height | 1.25 in |
Base Height | 0.468 in |
Bore Diameter | 3/4 in |
Inner Ring Width | 1.063 in |
Mount Hole Size | 0.78 in x 0.437 in |
Description
Pillow Block Bearing, Base Height 0.468 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1.25 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 3 49/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.468 in, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Round Cylinder DSNU-1"-1"-PPV-A (DSNU-1"-1"-PPV-A)
- EATON AEROQUIP Adpt, MNPT, 3/8-18, Pipe Plug (2082-6S)
- BESTORQ Aftermarket Exmark LZ28KC604 LAZER Z (Deck 60") Zero Turn Mower Replacement Belt, B143LG (B143LG)
- DAYTON Resistor w/Terminals, 15K Ohm, 2 W, PK10 (2MEW2)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (SAK 1 1/4S)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (RAK 3/4)
- TIMKEN Pillow Block Bearing, Ball, 7/8" Bore (RAK 7/8)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (YAS 1 7/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (SAS 1 3/8)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (VAS 1)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPK206-19)
- Timken Pillow Block Bearings