Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 2" Bore
Mfr # SAS 2S
Zoro # G7941832
product price: $153.68
/ea
Free Shipping & Returns
$153.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # SAS 2S
- Zoro # G7941832
- UPC # 087796111301
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 in |
Dimension N | 11/16 in |
Overall Width | 2.187 in |
Dimension H1 | 3/4 in |
Dimension B | 1 3/4 in |
Bolt Size | 5/8 in |
Dimension F | 2 15/32 in |
Overall Height | 4.5 in |
Overall Length | 7.859 in |
Dimension H2 | 4 1/2 in |
Dimension J | 6 7/32 in |
Dimension A | 2 3/16 in |
Dimension H | 2 1/4 in |
Dimension L | 7 7/8 in |
Inner Ring Width | 1.744 in |
Center Height | 2.25 in |
Mount Hole Center-to-Center Length | 6 7/32 in |
Base Height | 0.748 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 2 in |
Mount Hole Size | 0.937 in x 0.689 in |
Description
Pillow Block Bearing, Base Height 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2.25 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 6 7/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.5 in, Overall Length 7.859 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dc Gearmotor, 16.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 12V DC Voltage (1LNG9)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft. Length, 300 psi (C-LPL-425-425)
- CENTURY Evaporative Cooler Motor, 115V, Cradle (SVB2074BV2)
- SPEEDAIRE Retainer Buffer (TTR4420439G)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (SAS 1 15/16)
- TIMKEN TRB Pillow Block Component, EUDR-1 3/4 (EUDR-1 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (RAK 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (RAK 1 3/8)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (RAK 1 15/16)
- TIMKEN Pillow Block Bearing, Ball, 2-7/16" Bore (RAS 2 7/16)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, SPM-39 CXU (SPM-39 CXU)
- Timken Pillow Block Bearings