Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 2" Bore
Mfr # RAK 2
Zoro # G8236986
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RAK 2
- Zoro # G8236986
- UPC # 087796060913
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 in |
Dimension N | 23/32 in |
Overall Length | 8.75 in |
Dimension H | 2 7/16 in |
Dimension S | 1 23/32 in |
Dimension C | 8 3/4 in |
Overall Width | 2.359 in |
Dimension A | 2 5/16 in |
Dimension H1 | 3/4 in |
Dimension D | 1 23/32 in |
Dimension L | 8 3/4 in |
Dimension H2 | 4 29/32 in |
Overall Height | 4.968 in |
Bolt Size | 5/8 in |
Dimension J | 6 15/16 in |
Dimension B | 6 15/16 in |
Mount Hole Center-to-Center Length | 6 59/64 in |
Bore Diameter | 2 in |
Base Height | 0.748 in |
Mounting Bolt Size | 5/8 in |
Center Height | 2 27/64 in |
Mount Hole Size | 1.157 in x 0.72 in |
Description
Pillow Block Bearing, Base Height 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 27/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 6 59/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.968 in, Overall Length 8.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABTECH C1500 BALL JOINT (FTS1599-6-1)
- MAXIM Hydraulic Cylinder, 2 In Bore, 6 In Stroke (218-298)
- INGERSOLL-RAND Hammer Case Assembly (131-A727-70)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, SS (110003SS)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (RAK 2 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (YAK 1 3/16 SGT)
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 15/16 (E-4BF-TRB-2 15/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (VAK 1 15/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (SAK 1 1/4S)
- BEARINGS LTD Tritan, , Pillow Block Bearing, Set Screw Locking, Bore 34.925 mm (UCP207-22)
- Timken Pillow Block & Flange Bearings